Abbotsford
eltrl591600l3k4k5kwh

ELITE LIGHTING 5-inch 10W 600LM RL591 Series Round LED Slim Surface Mount Dimmable Fixture CCT Select, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL591600LDIMTR3K4K5KWH

Description

The Elite RL591 LED Slim Surface Mount has been engineered to install into most standard junctionboxes. Up to 600 usable lumens are directed from the luminaire to the work surface. Easy to install, applicable to junction box or recessed can installation.

Specifications

Brand Name Elite Lighting Item Name LED Surface Fixture
Type Round, Dimmable, Slim Voltage Rating 120 V
Wattage 10 W Fixture Color/Finish White
Dimensions 5 in D Lamp Type LED
Series/Model RL591 Frequency Rating 50/60 Hz
Designation RL591-600L-DIMTR-3K/4K/5K-WH Lumens 600 lm
Color Rendering Index (CRI) 90+ Color Temperature 3000/4000/5000 K
Average Rated Life 50000 hr Mounting Surface
Standards cETLus Listed, Intertek, Energy Star Certified, California Title 24 (JA8-2016)

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $44.70 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok