ELITE LIGHTING 11 inch 24W 120V RL1192 Series Round LED Slim Surface Mount, White
Description
The Elite LED Slim Surface Mount has been engineered to install into most standard junctions boxes. Up to 2000 usable lumensare directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Features 50,000 hours of life, and California Title-24 compliance.
Specifications
Brand Name | Elite Lighting | Item Name | LED Surface Fixture |
Type | Round, Dimmable, Slim | Voltage Rating | 120 V |
Wattage | 24 W | Fixture Color/Finish | White |
Dimensions | 11 in | Lamp Type | LED |
Series/Model | RL119 | Frequency Rating | 50/60 Hz |
Designation | RL1192-2000L-DIMTR-120-3K/4K/5K-90-WH | Lumens | 2000 lm |
Color Rendering Index (CRI) | 90+ | Color Temperature | 3000/4000/5000 K |
Average Rated Life | 50000 hr | Mounting | Surface |
Standards | cETLus Listed, Intertek, Energy Star Certified, California Title 24 (JA8-2016) |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |