iwacl11s215w30krndwhstd

STANDARD PRODUCTS 11 inch 15W 120V 3000K 1150LM Round LED Ceiling Luminaire, White

In Stock
Price $37.98 $41.80 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66711

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LED: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to our variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES: - Watts (W): 15 - Colour temp. (K): 3 000 - CRI: 80 - Average life (hrs): 50 000 - Lumens (lm): 1 150 - Efficacy (LPW): 77 - Volts (V): 120 - Frequency (Hz): 60 - Power factor: <gt/>0.90 - Total harmonic distortion (THD): <lt/>20% - Ambient operating temperatures: - 20 °C to 40 °C (- 4 °F to 104 °F) - Lens type: Frosted Polycarbonate - Mounting: Junction box - Dimmer type: TRIAC dimmers / Forward phase

Specifications

Brand Name Standard Products Item Name LED Ceiling Luminaire
Type Round, Dimmable, Triac Dimmers/Forward Phase Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type LED
Housing Finish White Series CL11/2
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 1150 lm Dimensions 11 in dia x 3-3/8 in H
Standards cULus Listed, RoHS Compliant, ICES 005, FC and Energy Star Certified Application For Any Commercial and Residential Applications
UPC 069549667112

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok