Abbotsford
iwacl11s215w40krndwhstd

STANDARD PRODUCTS 11 inch 15W 120V 4000K 1164LM Dimmable Round LED Ceiling Luminaire, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66712
Documents Documents

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to our variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations.

Specifications

Brand Name Standard Products Item Name LED Ceiling Luminaire
Type Round, Dimmable, Triac Dimmers/Forward Phase Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type LED
Housing Finish White DLC N
Series CL11/2 Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 1164 lm
Dimensions 11 in dia x 3-3/8 in H Standards cULus Listed, RoHS Compliant, ICES 005, FC and Energy Star Certified
Application For Any Commercial and Residential Applications UPC 069549667129

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok