STANDARD PRODUCTS 65723 11-inch 12W 120V 4000K 1020LM Round Dimmable LED Ceiling Luminaire, White
Description
Stanpro's LED Tri-Level programmable ceiling luminaire is a point of reference when it comes to efficient energy consumption. This programmable LED ceiling luminaire offers vast energy savings not only by using LED technology, but also by allowing the user to control the light levels and consumption when the area is not occupied. With lighting that must be on 24/7, property managers have little choices when trying to reduce energy consumption.Therefore, these programmable tri-level ceiling luminaires are the perfect solution as they maximize energy savings by intelligently managing illumination levels to avoid wasting energy.
Specifications
Brand Name | Standard Products | Item Name | LED Ceiling Luminaire |
Type | Round, Dimmable, Tri-Level | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
DLC | N | Average Life | 50000 hr |
Light Color | White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Acrylic |
Lumens | 1020 lm | Enclosure Type | IP20 |
Dimensions | 10-1/2 in dia x 3.2 in D | Standards | ETL Certified |
Application | For Use in Hotels, Offices, Hospitals, Corridors, Warehouses and Care Homes | UPC | 069549657236 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |