iwaledcldrbn1220w30kfmrd

STANDARD PRODUCTS 65605 12” 20W 120V 3000K 1525LM Round Dimmable LED Double Ring Ceiling Luminaire, Brushed Nickel

Availablefor Backorder
Price $73.51 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:65605

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES: - Watts (W): 20 - Colour temperature (K): 3 000 - CRI: 80 - Average life (hrs): 50 000 - Delivered Lumens (lm): 1 525 - Efficacy with lens (lm/W): 78 - Volts (V): 120 - Frequency (Hz): 60 - Input current (mA): 180 - Surge Protection (KV): 2.5 - Beam angle (°): 90 - Mounting: Surface Mount (ceiling or wall) - Dimming: TRIAC - Environment: Damp location

Specifications

Brand Name Standard Products Item Name LED Ceiling Luminaire
Type Round, Dimmable, Double Ring Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type LED
Housing Finish Brushed Nickel Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Frosted Acrylic Lumens 1525 lm
Dimensions 12 in dia x 3-1/2 in H Standards Energy Star Certified
Application For Damp Location UPC 069549656055

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok