Abbotsford
lclp4rd20nz101vb

PHILIPS LIGHTING 912401050123

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:P4RD20NZ101VB

Description

LyteProfile LED downlights are designed for new construction and include downlight and wall wash distributions. They are highly energy efficient with up to 100 lm/w, provide a full 60 degree cutoff, and feature an impressively shallow 4.5" housing.

Specifications

Brand Name Lightolier Sub Brand LyteProfile
Item Name Non-IC Frame-In Kit Type Version-B
Voltage Rating 120 - 277 VAC Lamp Type LED
Housing Material Steel Series P4R
Lumens 2000 lm Mounting Type Recessed
Housing Finish Gray Dimensions 327 mm L x 257 mm W x 114 mm H
Special Features 0 - 10 V Lutron Dimming For Use With 4 in Round Downlight
Application Downlighting UPC 662057979168

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok