ndrfm6005104kwh

DISTRI LITE FM60-0510-4K-WH 9W 120V 4000K 650LM APOLLO Series LED Flushmount, White

In Stock
Price $13.98 / EA
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:fm60-0510-4k-wh

Description

The APOLLO series is an affordable LED solution for any new construction or remodel applications. Easily installed on either a 3” or 4” junction box. Its low profile offers a stylish design with low energy costs. APPLICATIONS: - Ceiling or surface mount - Suitable for closets, storage areas, pantries & utility rooms PRODUCT FEATURES: - 120V AC with driver on board technology  - Dimmable  - 50,000 Hour Life  - Available in White, 3K or 4K Color Temperature  - Certifications: ETL & Energy Star  - Units meet all UL 1598 Standards & ETL Labels  - Unit Mounting: Standard 3” or 4” electrical junction box  - 5 Year Warranty  - Damp Location rated 

Specifications

Brand Name NDR Electric Item Name LED Fixture
Type Dimmable Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Housing Finish White Series Apollo
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 650 lm
Mounting Type Surface Dimensions 5-3/4 in dia x 1 in H
Standards cETLus, Intertek and Energy Star Certified Application For Closets, Storage Areas, Pantries and Utility Rooms

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok