DISTRI LITE 6-inch 9W 120V 3000K 650LM APOLLO Series LED Flushmount, White
Description
The APOLLO series is an affordable LED solution for any new construction or remodel applications. Easily installed on either a 3” or 4” junction box. Its low profile offers a stylish design with low energy costs. APPLICATIONS: - Ceiling or surface mount - Suitable for closets, storage areas, pantries & utility rooms PRODUCT FEATURES:- 120V AC with driver on board technology - Dimmable - 50,000 Hour Life - Available in White, 3K or 4K Color Temperature - Certifications: ETL & Energy Star - Units meet all UL 1598 Standards & ETL Labels - Unit Mounting: Standard 3” or 4” electrical junction box - 5 Year Warranty - Damp Location rated
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Fixture | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Housing Finish | White |
Series | Apollo | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lumens | 650 lm | Mounting Type | Surface |
Dimensions | 5-3/4 in dia x 1 in H | Standards | cETLus, Intertek and Energy Star Certified |
Application | For Closets, Storage Areas, Pantries and Utility Rooms | UPC | 775110019760 |
Packages
1 - UNIT - 1 | 24 - UNIT -(24) |