Abbotsford
ndrfmms6005104kwh

DISTRI LITE 6-inch 9W 120V 4000K 650LM APOLLO Series LED Flushmount with Motion Sensor, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:DISTRI LITE
Manufacturer #:FM-MS60-0510-4K-WH

Description

The APOLLO MOTION series is an affordable LED solution for any new construction or remodel applications. Easily installed on either a 3” or 4” junction box. Its low profile offers a stylish design with low energy costs. APPLICATIONS:- Ceiling or surface mount- Suitable for closets, storage areas, pantries andPRODUCT FEATURES:- 120V AC with driver on board technology - PIR Motion Sensor - Detection Range: 3’ (1M) to 6’(2M) - Unit will shut off: 5 minutes with no movement - 50,000 Hour Life - Available in White - 4K Color Temperature - Certifications: ETL & Energy Star - Units meet all UL 1598 Standards & ETL Labels - Unit Mounting: Standard 3” or 4” electrical junction box - 5 Year Warranty - Damp Location rated utility rooms

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Fixture with Motion Series Type Dimmable
Voltage Rating 120 V Fixture Wattage 9 W
Lamp Type LED Housing Finish White
Series Apollo Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 650 lm Mounting Type Surface
Dimensions 5-3/4 in dia x 1 in H Standards ETL and Energy Star Certified
Application For Closets, Storage Areas, Pantries and Utility Rooms UPC 775110019784

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok