Abbotsford
stncrk12401wh

STANPRO 68051 12-inch 24W 120V 4000K CIRKA CRK Series Surface Mount LED Fixture, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68051

Description

CIRKA is a LED ceiling and wall surfaced mount utilizing up-to-date LED technology in a lightweight slim housing. It provides highly efficient illumination that is perfectly suited for new surfaced installations solutions. Typical applications include hallways, bathrooms and closets.

Specifications

Brand Name Stanpro Item Name LED Fixture
Type Dimmable, Slim, Round Voltage Rating 120 V
Wattage 24 W Fixture Color/Finish White
Dimensions 11.81 in dia x 1/2 in H Lamp Type LED
Collection Cirka Series/Model CRK
Fixture Material Plastic Lumens 2000 lm
Color Rendering Index (CRI) 80+ Color Temperature 4000 K
Average Rated Life 90000 hr Temperature Rating -20 to 40 °C
Mounting Surface/Ceiling Standards DLC, cULus, cETLus Listed, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified
Application Residential, Office, Retail, Hallways, Bathrooms and Closets UPC 069549013780

Packages

1 - UNIT - 1 60 - UNIT - 60
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok