Abbotsford
stncrk5401wh

STANPRO 68053 5-inch 6W 120V 4000K 400LM Cirka CRK Series Surface Mount LED Fixture, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68053

Description

5 IN LED CEILING LUMINAIRE CIRKA 6 W 120 V 4 000 K WHITE 400 LM ROUND

Specifications

Brand Name Stanpro Item Name LED Fixture
Type Dimmable, Slim, Round Voltage Rating 120 V
Wattage 6 W Fixture Color/Finish White
Dimensions 5.31 in dia x 1/2 in H Lamp Type LED
Collection Cirka Series/Model CRK
Fixture Material Plastic Lumens 400 lm
Color Rendering Index (CRI) 80+ Color Temperature 4000 K
Average Rated Life 90000 hr Temperature Rating -20 to 40 °C
Mounting Surface/Ceiling Standards DLC, cULus, cETLus Listed, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified
Application Residential, Office, Retail, Hallways, Bathrooms and Closets UPC 069549013803

Packages

1 - UNIT - 1 40 - UNIT - 40
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok