Abbotsford
pastmhwllouvcc

PASS & SEYMOUR TMHWLLOUVCC 120V Full Hallway Decorator Light for use with P&S Metal Louver Plates, Clear

Price $47.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TMHWLLOUVCC
Documents Documents

Description

Full Hallway Decorator Light for use with P&S Metal Louver Plates, 120vac, ClearFEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant face and back body.• GE Lexan high impact-resistant lens.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Ground screw position under the end of the strap minimizes the risk of contact.• Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement.• Sensor automatically turns light ON in the dark.• Increased light output for better illumination.• Light sensor for enhanced sensitivity.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Decorator Night Light Type Full Hallway
Housing Color Clear White Mounting Flush
UPC 785007306460

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok