Abbotsford
cfihcy14l8cstun3dim

SIGNIFY 120V-347V 14000LM Day-Brite / CFI HCY Sealed High Bay

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:HCY14L8CST-UN3-DIM

Description

Functional high bay lighting has a new look with LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings.

Specifications

Brand Name Day-Brite CFI Item Name LED High Bay Fixture
Type Dimmable, General Distribution, Round, Sealed Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 105/104 W Lamp Type LED
Length 13.582 in DLC Y
DLC Code PLFQGU4ZI8B8 DLC Class Premium
DLC Version 5 Series HCY
Light Output 143/140 lm/W Average Life 50000 hr
Lumens 14000 lm Color Temperature 4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Clear Polycarbonate
Enclosure Type NEMA 4X, IP65 Width 11-3/8 in
Height 8-3/4 in Temperature Rating -20 to 50 °C
Includes 6 ft Cord Standards cULus Listed, RoHS Compliant, DLC Premium Qualified
Application For Warehouses, Education, Manufacturing, Wet Locations UPC 190096131099

Packages

1 - UNIT - 1 SKID - SKID - 45
This website uses cookies to ensure you get the best experience on our website. Read more
Ok