Abbotsford
cfihcy28l8cstun3dim

SIGNIFY 120-347V 28000LM 80CRI Day-Brite / CFI HCY Sealed High Bay, 0-10V Dimming

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:HCY28L8CST-UN3-DIM

Description

The Day-Brite/CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications. Die cast frame and driver containment housing. Corrosion resistant black finish. Clear polycarbonate lens protects LEDs. Heavy duty hook provided for connection to customer-supplied suspension. Lumen maintenance up to 70% (L70) at 50000 hours. Exposed leads for wiring connection with sleeving for environmental protection. 6 ft cord provided for power connection and dimming connection. Field CCT selectable for 4000K or 5000K. Five year limited luminaire warranty. cULus listed for use in wet locations for -20 to 50 °C ambient. IP65 rated. Components are RoHS compliant.

Specifications

Brand Name Day-Brite CFI Item Name LED High Bay Fixture
Type Dimmable, General Distribution, Round, Sealed Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 209/208 W Lamp Type LED
Length 15.748 in DLC Y
DLC Code PLSDT7FQT2Y7 DLC Class Premium
DLC Version 5 Series HCY
Light Output 144/140 lm/W Average Life 50000 hr
Lumens 28000 lm Color Temperature 4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Clear Polycarbonate
Enclosure Type NEMA 4X, IP65 Width 11-3/8 in
Height 8-3/4 in Temperature Rating -20 to 50 °C
Includes 6 ft Cord Standards cULus Listed, RoHS Compliant, DLC Premium Qualified
Application For Warehouses, Education, Manufacturing, Wet Locations UPC 190096131112

Packages

1 - UNIT - 1 SKID - SKID - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok