Abbotsford
cfihcy33l8cstun3dim

SIGNIFY 120-347V 33000LM HCY Sealed High Bay

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:HCY33L8CST-UN3-DIM

Description

The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.

Specifications

Brand Name Day-Brite CFI Item Name LED High Bay Fixture
Type Dimmable, General Distribution, Round, Sealed Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 248/241 W Lamp Type LED
Length 15.748 in DLC Y
DLC Code PLQHLI3I7D2R DLC Class Premium
DLC Version 5 Series HCY
Light Output 144/141 lm/W Average Life 50000 hr
Lumens 33000 lm Color Temperature 4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Clear Polycarbonate
Enclosure Type NEMA 4X, IP65 Width 11-3/8 in
Height 8-3/4 in Temperature Rating -20 to 50 °C
Includes 6 ft Cord Standards cULus Listed, RoHS Compliant, DLC Premium Qualified
Application For Warehouses, Education, Manufacturing, Wet Locations UPC 190096131129

Packages

1 - UNIT - 1 SKID - SKID - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok