PHILIPS LIGHTING 8000LM 4000K 120V-277V FBX LED High Bay, Wired 6 ft 16/3 Cord
Description
The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | General Distribution | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Length | 23-7/8 in |
Series | FBX | Lumens | 8000 lm |
Color Temperature | 4000 K | Housing Material | Metal |
Width | 14-3/4 in | Height | 2-7/8 in |
Temperature Rating | -35 to 40 °C | Includes | 6 ft 16/3 AWG Cord |
UPC | 784197095130 |
Packages
1 - UNIT - 1 |