Abbotsford
cfifbx24ll40347

PHILIPS LIGHTING 912401274775 24000LM 4000K 347V FBX LED High Bay, General Distribution

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401274775

Description

The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.

Specifications

Brand Name Day-Brite CFI Item Name LED High Bay Fixture
Type Industrial, General, Direct Distribution Voltage Rating 347 V, 0 - 10 V Dimming
Fixture Wattage 178 W Lamp Type LED
Housing Finish Polyester Powder Coated Length 23-7/8 in
Series FBX Average Life > 100000 hr
Lumens 24000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Mounting Type Cable, Chain or Pendant, Suspended
Housing Material Metal Width 24 in
Height 2-7/8 in Temperature Rating 40 °C Ambient
Standards DLC Qualified, cETLus Listed to Meet UL 1598 Standards, RoHS Compliant Application Used to Illuminate Retail, Cold Storage, Manufacturing, Education, Warehousing and Many Other Large Indoor Spaces with Control and Precision
UPC 781370300180

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok