Abbotsford
cfifbx24ll40unvwc6

PHILIPS LIGHTING 24000LM 4000K 120-277V FBX LED High Bay, Wired 6 ft 16/3 Cord

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401271433

Description

The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.

Specifications

Brand Name Philips Lighting Item Name High Bay Fixture
Voltage Rating 120 V Lamp Type LED
Light Output 24000 lm Mounting Type Suspended
Includes 6 ft Cord UPC 781370716363

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok