Abbotsford
cfifby24l840unv

PHILIPS LIGHTING 912401494856 120V-277V 4000K 80CRI 24000LM FBY LED High Bay, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401494856

Description

The FBY LED High Bay provides versatility in form and function. With a wide range of lumen packages and accessories available, this luminaire can be used in many different applications ranging from warehouses and manufacturing facilities to retail outlets and school gymnasiums.

Specifications

Brand Name Day-Brite CFI Item Name LED High Bay Fixture
Type General Distribution Voltage Rating 120 - 277 V
Fixture Wattage 177 W Lamp Type LED
Housing Finish Polyester Powder Length 24-1/8 in
DLC Y DLC Code PYLFJK6U
DLC Class Premium DLC Version 5.1
Series FBY Average Life >100000 hr
Lumens 24000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Mounting Type Chain or Cable
Housing Material Metal Color White
Width 11-1/2 in Height 2-3/8 in
Temperature Rating -20 to 45 °C Standards cETLus Listed to UL 1598 and DLC Listed
Application For Warehouses and Manufacturing Facilities, Retail Outlets and School Gymnasiums UPC 784197653101

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok