PHILIPS LIGHTING 912401460617 120-277V 15000LM 80CRI 4000K FCX LED Value High Bay with 0-10V Dimming, White
Description
Philips LED Value high bay luminaires make it so easy for you to bring your commercial or industrial space into the future. With its low profile and durable design, you might overlook the efficiency and great price, but take a second look. The Value high bay really has it all. Ideal for your mid- to high ceiling applications, this sturdy luminaire comes in two sizes, with lumen outputs up to 22,000 and standard 0-10V dimming. Take the easy route to your next lighting upgrade, with the Philips Value high bay.
Specifications
Brand Name | Day-Brite CFI | Item Name | Value High Bay Fixture |
Type | General Distribution, Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 103 W | Lamp Type | LED |
Housing Finish | Gloss Paint | Length | 24.6 in |
Series | FCX | Average Life | 50000 hr |
Lumens | 15000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Housing Material | Die Formed Sheet Metal |
Color | White | Width | 12.6 in |
Height | 7.2 in | Temperature Rating | 40 °C |
Includes | V-Hooks and 48 in Chains | Standards | cULus Listed, RoHS, DLC Listed |
Application | For Industrial, Warehouses, Gymnasiums and Big Box Retail | UPC | 784197631895 |
Packages
1 - UNIT - 1 | SKID - SKID - 40 |