Abbotsford
appbllpl8cgmnbu

APPLETON 120-277V 5000K Baymaster LED Series High Bay y for Hazardous Locations

Price $3,105.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BLLPL8CGMNBU

Description

BAYMASTER LED WITH QUICK MOUNT,19K LUMEN,5000K CCT,CLEAR GLASS,TYPE V MEDIUM,NON DIMMABLE ,120-277VAC 170-300VDC

Specifications

Brand Name Appleton Sub Brand Baymaster LED
Item Name High Bay Fixture Type Rectangular
Voltage Rating 120 - 277 VAC Lamp Type LED
Lamp Wattage 150 W Average Life 84000 hr
Lumens 20100/19500 lm Color Temperature 5000 K
Enclosure Type NEMA 4X, IP67 Mounting Type Quick Mount Pendant
Color Gray Standards Class I Division 2, Class I Zone 2, Class II Division 1 and 2, Class III, UL 1598A, UL 844, UL 8750
Application For Hazardous Locations UPC 781381115872

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok