Abbotsford
eltcb2led38000l120vwd4k

ELITE LIGHTING 290W 120V 4000K 38000LM CB2-LED Series LED Cool Beam High Bay, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:CB2LED38000LDIM10120VW4K

Description

The CB-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.

Specifications

Brand Name Oracle Lighting Item Name Architectural LED High Bay Fixture
Type Wide Distribution Voltage Rating 120 V
Fixture Wattage 276 W Lamp Type LED
Housing Finish White Length 4 ft
Series CB2 Average Life 50000 hr
Lumens 38000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 85 Lens Type Frosted Acrylic
Ballast Type 0 - 10 V Dimming Driver Mounting Type Suspended
Housing Material 18 ga Cold Rolled Steel Width 1 ft
Height 3-5/8 in Temperature Rating 50 °C
Standards cULus Listed, DLC Premium Qualified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok