Abbotsford
eltcb3led22500lmd120v40k

ELITE LIGHTING 2 ft 120-277V 4000K 22500LM CB3-LED Series LED New High Bay

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:CB3LED22500LDIM10MD40K

Description

The CB3-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.

Specifications

Brand Name Elite Lighting Item Name LED High Bay Fixture
Type Medium Degree Voltage Rating 120 V, 10 V Dimming
Lamp Type LED Length 2 ft
Series CB3 Lamp Wattage 164 W
Average Life 100000 hr Lumens 22500 lm
Color Temperature 4000 K Color Rendering Index (CRI) 85
Mounting Type Suspended Housing Material Steel
Width 2 ft Application For Manufacturing Facilities, Gymnasiums, Warehouses and Many other Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok