ELITE LIGHTING 26000LM 347V 4000K ORHB1-LED Series Oracle LED Circular High Bay
Description
The Oracle LED High Bay is designed to deliver high performance and efficiency for different applications such as warehouses, retail walkways, roadways, campuses, facade lighting, grocery stores and other public areas.FEATURES:• Sealed die-casting profile for indoor and outdoor applications• Efficacy with 130lm/w, designed to replace 400W MH while consumes 200W• Optional integrated lens of either 90 or 120º• Hook or Conduit pendant way for different applications• ON/OFF or Bi-level sensor can be offered for maximizing energy savings• Superior colour rendition index compared to HPS• Resistant to shock and vibration• UL wet location listed and DLC qualified
Specifications
Brand Name | Oracle Lighting | Item Name | Architectural LED High Bay Fixture |
Type | Circular, Dimmable, Round, Wide Distribution | Voltage Rating | 480 V, 0 - 10 V Dimming |
Fixture Wattage | 202 W | Lamp Type | LED |
Housing Finish | Black | Series | ORHB1 |
Average Life | 50000 hr | Lumens | 26000 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 85 |
Lens Type | 16 in Tempered Glass | Enclosure Type | IP65 |
Mounting Type | Suspended | Housing Material | Die-Cast Aluminum |
Width | 12-1/2 in | Height | 5-5/8 in |
Temperature Rating | -30 to 50 °C | Includes | 6 ft Power Cord and DIM10 Cord, Built-In Hanging Hook |
Standards | cULus Listed, DLC Qualified | Application | For Wet Locations, Warehouses, Retail Walkways, Roadways, Campuses, Facade Lighting, Grocery Stores and Other Public Areas |
Packages
1 - UNIT - 1 |