Abbotsford
eltorhb1led26000l5kwd347

ELITE LIGHTING 26000LM 347V 5000K ORHB1-LED Series Oracle LED Circular High Bay

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:ORHB1LED26000L48050KWDBK

Description

The Oracle LED High Bay is designed to deliver high performance and efficiency for different applications such as warehouses, retail walkways, roadways, campuses, facade lighting, grocery stores and other public areas.FEATURES:• Sealed die-casting profile for indoor and outdoor applications• Efficacy with 130lm/w, designed to replace 400W MH while consumes 200W• Optional integrated lens of either 90 or 120º• Hook or Conduit pendant way for different applications• ON/OFF or Bi-level sensor can be offered for maximizing energy savings• Superior colour rendition index compared to HPS• Resistant to shock and vibration• UL wet location listed and DLC qualified

Specifications

Brand Name Oracle Lighting Item Name Architectural LED Circular High Bay
Type Wide Distribution Voltage Rating 347 V, 0 - 10 V Dimming
Fixture Wattage 211 W Lamp Type LED
Housing Finish Black Series ORHB1LED
Average Life 50000 hr Lumens 26000 lm
Color Temperature 5000 K Color Rendering Index (CRI) 85
Enclosure Type IP65 Mounting Type Suspended
Housing Material Die-Cast Aluminum Width 12-1/2 in
Height 5-5/8 in Temperature Rating -40 to 131 °F
Standards cULus Listed, DLC Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok