Abbotsford
kilvm4lc07030

HUBBELL VM4LC07030 70W 120V-277V Killark® Certalite®V Fixture LED

Price $1,567.28 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VM4LC07030
Documents Documents

Description

Fixture high bay LED, pendant mount with optic and guard. High wattage 70W. Voltage 120/277VAC.

Specifications

Brand Name Killark Sub Brand Killark
Item Name LED High Bay Fixture Voltage Rating 120 - 277 VAC
Fixture Wattage 70 W Lamp Type LED
Series VM4L Amperage Rating 30 A
Lumens 10000 lm Mounting Type Pendant
UPC 783936082462

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok