Abbotsford
kilvm4lc10530

HUBBELL VM4LC10530 105W 120V-277V Killark® Certalite®V Fixture LED

Price $2,931.88 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VM4LC10530
Documents Documents

Description

Fixture high bay LED, pendant mount with optic and guard. High wattage 105W. Voltage 120/277VAC.

Specifications

Brand Name Killark Sub Brand Killark
Item Name LED High Bay Fixture with Optic and Guard Voltage Rating 120 - 277 VAC
Fixture Wattage 105 W Lamp Type LED
Housing Finish Powder Epoxy Paint Series VM4L
Amperage Rating 60 A Average Life 50000 - 55000 hr
Lumens 14120 lm Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Glass
Mounting Type Pendant Housing Material Copper-Free Aluminum
Color Tan Width 18-1/4 in
Height 17.03 in Temperature Rating -40 to 65 °C
Standards Class I, Div. 2, Groups A,B,C,D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Div. 1 & 2, Groups E,F,G, Class III, IECEx Rated, DLC Listed, INMETRO Certificate, ATEX Certificate Application For Manufacturing Plants, Food Processing, Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-Shore and Dockside Installations, Garages and Storage Facilities
UPC 783936082509

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok