Abbotsford
kilvm4lc13030

HUBBELL VM4LC13030 130W 120V-277V Killark® Certalite®V Fixture LED

Price $2,594.89 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VM4LC13030
Documents Documents

Description

Fixture high bay LED, pendant mount with optic and guard. High wattage 130W. Voltage 120/277VAC.

Specifications

Brand Name Killark Sub Brand Killark
Item Name LED High Bay Fixture with Optic and Guard Voltage Rating 120 - 277 VAC
Fixture Wattage 130 W Lamp Type LED
Housing Finish Powder Epoxy Paint Amperage Rating 60 A
Lumens 15,001 lm Mounting Type Pendant
UPC 783936082516

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok