Abbotsford
yklcphb12lmmvolt50k

ACUITY 1 ft x 1 ft 120-277V 5000K 12000LM COMPACT PRO Series LED High Bay

Price $174.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2681J0
Documents Documents

Description

The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.

Specifications

Brand Name Lithonia Lighting Sub Brand Compact Pro, Contractor Select
Item Name LED High Bay Light Type Dimmable, Medium Distribution, Rectangular
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 88 W
Lamp Type LED - Static Length 14.44 in
Series CPHB Lighting Technology WhiteOptics®
Average Life >100000 hr Lumens 12342 lm
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type 14 in LED Glare Reduction Mounting Type Pendant, Surface, Suspended
Width 11.52 in Height 2.42 in
Temperature Rating -40 to 55 °C Includes Mounting Hardware V-Hook and 36 in Hanger Chain
Standards CSA Certified, cCSAus Certified, Damp Listed, DLC Premium Qualified Application For Indoor, Warehouse, Industrial
UPC 194994429548

Packages

1 - UNIT - 1 144 - SKID - 144
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok