Abbotsford
yklibe12lmmvolt40k

ACUITY 25108E 85.2W 120V-277V 4000K 11306LM Contractor Select I-BEAM IBE LED High Bay Light, White

Price $241.54 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:25108E

Description

The right selection for your basic, affordable warehouse lighting - the I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard. The I-BEAM® IBE LED is designed to meet the challenges of warehouse and light industrial applications.FEATURES:• Robust 6kV surge protection standard, meeting the ANSI standard for Industrial Environments• UL listed to 45°C ambient with a thermal management system allowing for safe operation during times when temperatures rise up to 55°C*• Save up to 60% in energy and maintenance costs over traditional sources

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select, I-Beam®
Item Name LED High Bay Light Type Medium Distribution, Rectangular
Voltage Rating 120 - 277 V Fixture Wattage 83 W
Lamp Type LED Length 21.93 in
Series IBE Average Life >100000 hr
Lumens 12000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Textured Semi-Diffuse Acrylic
Mounting Type Suspended Housing Material Solid Aluminum
Color White Width 22.05 in
Height 4.27 in Temperature Rating -40 to 45 °F
Standards UL Listed, DLC Premium Qualified Application For Warehouse and Light Industrial
UPC 191848491010

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok