Abbotsford
yklibe15lmmvolt40k

ACUITY 2503P2 103.9W 120V-277V 4000K 13966LM Contractor Select I-BEAM IBE LED High Bay Light, White

Price $291.75 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2503P2

Description

The right selection for your basic, affordable warehouse lighting - the I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard. The I-BEAM® IBE LED is designed to meet the challenges of warehouse and light industrial applications.FEATURES:• Robust 6kV surge protection standard, meeting the ANSI standard for Industrial Environments• UL listed to 45°C ambient with a thermal management system allowing for safe operation during times when temperatures rise up to 55°C*• Save up to 60% in energy and maintenance costs over traditional sources

Specifications

Brand Name Lithonia Lighting Sub Brand I-Beam®
Item Name LED High Bay Fixture Type Medium Distribution, Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 107 W
Lamp Type LED Series IBE
Average Life >100000 hr Lumens 15000 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Semi-Diffuse Mounting Type Suspended
Housing Material Aluminum Temperature Rating -40 to 45 °C
Standards UL, cULus, DLC Listed Application For Warehouse and Light Industrial Applications
UPC 191848194133

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok