Abbotsford
yklibe22lmmvolt50k

ACUITY 25108S 164.7W 120V-277V 5000K 21712LM Contractor Select I-BEAM IBE LED High Bay Light, White

Price $350.04 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:25108S

Description

The right selection for your basic, affordable warehouse lighting - the I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard. The I-BEAM® IBE LED is designed to meet the challenges of warehouse and light industrial applications.FEATURES:• Robust 6kV surge protection standard, meeting the ANSI standard for Industrial Environments• UL listed to 45°C ambient with a thermal management system allowing for safe operation during times when temperatures rise up to 55°C*• Save up to 60% in energy and maintenance costs over traditional sources

Specifications

Brand Name Lithonia Lighting Sub Brand I-Beam®
Item Name LED High Bay Fixture Type Rectangular, Medium Distribution, Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 166 W
Lamp Type LED Housing Finish Gloss
Length 22 in Series IBE
Average Life >100000 hr Lumens 22000 lm
Color Temperature 5000 K Color Rendering Index (CRI) 80
Mounting Type Suspended Color White
Width 15-1/4 in Height 4-3/8 in
Temperature Rating -40 to 45 °C Standards UL, cULus Listed and DLC Listed
Application For Warehouse and Light Industrial Applications UPC 191848491133

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok