Abbotsford
yklibl24lwdlp740

ACUITY 213VRU 4000K 24000LM 120-277V I-BEAM® LED High Bay Wide Distribution, Gloss White with Textured Dark Gray Accents

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:213VRU

Description

Intended use: Ideal one-for-one replacement of conventional high bay systems such as HID and fluorescent. Applications include warehousing, manufacturing and other large indoor spaces with mounting heights up to 60'. C. construction: Die-formed aluminum alloy chassis with integrated fins for superior cooling through natural convection. The channel is made of heavy-duty code gauge (20-gauge) steel which is powder coated after fabrication. The assembly is rigidly designed to resist twisting and bowing. Access plate on the back of the channel housing allows quick and easy wiring. Optics: Narrow and wide distributions available to meet both horizontal and vertical light level requirements. Reflectors feature precision-formed optics utilizing reflective Alanod® MIRO-5® aluminum. Semi-diffuse lens optional to provide glare control and LED protection. Electrical: 89% lumen maintenance at 60,000 hours; predicted life of more than 100,000 hours. Thermally protected driver standard with 0-10V dimming. Listing: CSA Certified to U.S. and Canadian safety standards. Damp location listed. Suitable for ambient temperatures from -40°F (-40°C) to 131°F (55°C). Patent pending. Design Lights Consortium® (DLC) qualified product. Not all versions of this product may be DLC qualified. Please check the DLC Qualified

Specifications

Brand Name Acuity Brands Item Name LED High Bay Fixture
Type Direct Outlet, Wide Beam, Dimmable Voltage Rating 120 - 277 V
Lamp Type Not Exchangeable LED (Lamp Included) Length 1143 mm
Lumens 24000 lm Ballast Type Electronic
Mounting Type Pendant Housing Material Aluminum
Color Black Width 400 mm
Height 83 mm Includes Control Unit

Packages

1 - UNIT - 1 36 - UNIT - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok