Abbotsford
ykljebl18lhvolt40kwh

ACUITY 252JF2 136W 347V-480V 4000K 19680LM Contractor Select JEBL LED High Bay, White

Price $311.25 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:252JF2

Description

The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect, driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED High Bay Fixture Type Round, General Distribution
Voltage Rating 347 - 480 V Fixture Wattage 136 W
Lamp Type LED Housing Finish Gloss
Length 18 in DLC Y
DLC Code PMXYUK50 DLC Class Premium
DLC Version 5 Series JEBL
Average Life >54000 hr Lumens 19680 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type 0.16 in T Clear Tempered Glass Enclosure Type IP65
Mounting Type Pendant, Suspended Housing Material Die-Cast Aluminum
Color White Width 13 in
Height 5 in Temperature Rating -40 to 131 °F
Standards UL Wet Location, cULus Listed, ANSI Standard, NSF and DLC Listed Application For Warehousing, Gymnasiums, Manufacturing and Outdoor Canopies
UPC 193047073745

Packages

1 - UNIT - 1 45 - SKID - 45
This website uses cookies to ensure you get the best experience on our website. Read more
Ok