Abbotsford
cfi2sbp3550l8cs4unvdim

SIGNIFY 2 ft x 4 ft 120V 5500LM Day-Brite/CFI Selectable Backlit Panel

Price $120.73 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:2SBP3550L8CS-4-UNV-DIM

Description

Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.

Specifications

Brand Name Day-Brite CFI Item Name Recessed Selectable Backlit Panel
Type Dimmable, Non-IC Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Fixture Wattage 35/45/50 W Lamp Type LED
Housing Material Extruded Aluminum DLC Y
DLC Code PLF9P0ZMZAWR DLC Class Standard
DLC Version 5 Average Life 67000 hr
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Flat Opal Lumens 4200/4600/5550 lm
Mounting Type Recessed Dimensions 23-3/4 in L x 47-3/4 in W x 1-1/4 in H
Standards cULus Listed, DLC Certified Application For General Lighting Applications such as Open Office, Schools, Healthcare and Retail
UPC 190096131013

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $127.01 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok