Abbotsford
appmlgh1cp5bu

APPLETON MLGH1CP5BU 120-277V 5000K Mercmaster™ LED Generation 3 Series Luminaire

Price $2,643.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLGH1CP5BU

Description

Mercmaster™ LED Generation 3 Series luminaires of modular design provides thousands of combinations for maximum versatility. Design is suited for low mounting heights, from 2 m (7 ft), up to 9 m (30 ft). Seven light outputs provide up to 20,100 lumens. Seven standard mounting hood designs allow for mounting in any location. Uses same mounting hoods as Mercmaster III. Retrofit adapters for Crouse-Hinds™, Mercmaster II and Killark hoods available. New Watertight Pendant Hood with IP 68 cord grip available to address water ingress into luminaire via conduit.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Luminaire Type Enclosed and Gasketed, Generation 3, Hazardous, Round, Type V
Voltage Rating 120 - 277 VAC Fixture Wattage 350 - 400 W
Lamp Type LED Light Color Cool
Light Output 11500 lm Average Life 76000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lumens 11500 lm Standards UL Listed, CSA Certified, IECEx, ATEX Approved
Application For Task, Area UPC 781381109567

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok