Abbotsford
daldrr4ccwh

DALS LIGHTING 4-Inch 11W 120V 800LM Notch Series Regressed Panel Light, White

Price $33.37 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:DRR4-CC-WH

Description

4 inch Notch Series Regressed Panel Light of regressed downlights is characterized by a deep set LED position which greatly reduces glare, neatly packaged in a price conscious solution to general lighting.

Specifications

Brand Name DALS Lighting Item Name Regressed Panel Downlighting
Type Dimmable Voltage Rating 120 V
Fixture Wattage 11 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Cast Aluminum
Series Notch Amperage Rating 268 mA
Lighting Technology Edge Lit Beam Angle 100°
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90+ Lens Type Frosted
Lumens 800 lm Enclosure Type IP44
Housing Finish White Dimensions 4-3/4 in dia x 1-7/8 in H
Standards Air-Tight Certified as Per ASTM E283-04, cETLus Listed, Energy Star Certified, FCC Compliant, IC Rated Application For Indoor/Outdoor

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok