Abbotsford
elthh4led2000ldim10md35k

ELITE LIGHTING 4 inch 2000L 35000K Architectural High Lumen Dimmable LED Downlight

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:HH4-LED-2000L-DIM10-120-

Description

4'' LED dedicated Architectural New Construction Downlight with integral LED heat management casting and driver (installed on junction box). Available in 900 lumens, 1200 lumens, 1500 lumens 2000 lumens. ELITE’s eco-friendly MAXILUME LED system is Energy Star and California Title 24 compliant and features 70% lumen maintenance at 50,000hrs of life. The lighting adds comfort to any environment while using 50% less energy than the common CFL downlight. MAXILUME LED luminaires are ideally suited for use in hospitality, health care, commercial, academic institutions, retail and other architectural applications.

Specifications

Brand Name Elite Lighting Item Name Architectural LED Downlight
Type High Lumen Voltage Rating 120 V
Fixture Wattage 24 W Lamp Type LED
Ceiling Opening 4-1/2 in Housing Material Die-Cast Aluminum
Series HH4-LED Recessed Trim Type 4 in Round
Average Life 102000 hr Color Rendering Index (CRI) 90
Lumens 2144 lm Delivered, 2000 lm Nominal Dimensions 5-3/8 in dia x 5-3/4 in H
Special Features 0 - 10 V Dimming Standards cULus Listed, California Title 24 Compliant, Energy Star Certified, LM79/LM80
Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok