Abbotsford
eltrl412550lselectcctwh

ELITE LIGHTING 4-inch 550LM RL412 Series Round Slim LED with Easy Color SeleCCTor, White

Price $31.18 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:RL412550LSELECTCCTWH

Description

CCT adjustable between 2700K, 3000K, 3500K, 4000K and 5000K. Multiapplications, Multi-colors, can be mounted to a compatible 4” recessed housing or attached to an standard 4” octagon junction box Ideal for residential, office, retail, hospitality, soffits, drop ceilings, attics, hallways, bathrooms, kitchens, basements, entry ways, elevators, apartments, etc

Specifications

Brand Name Elite Lighting Item Name Recessed LED Fixture
Type Slim Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Die-Cast Aluminum Beam Angle 110°
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 80
Lumens 550 lm Mounting Type Surface
Housing Finish White Application Residential, Office, Retail, Hospitality, Soffits, Drop Ceilings, Attics, Hallways, Bathrooms, Kitchens, Basements, Entry Ways, Elevators, Apartments

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok