ELITE LIGHTING 4-inch 550LM RL412 Series Round Slim LED with Easy Color SeleCCTor, White
Description
CCT adjustable between 2700K, 3000K, 3500K, 4000K and 5000K. Multiapplications, Multi-colors, can be mounted to a compatible 4” recessed housing or attached to an standard 4” octagon junction box Ideal for residential, office, retail, hospitality, soffits, drop ceilings, attics, hallways, bathrooms, kitchens, basements, entry ways, elevators, apartments, etc
Specifications
Brand Name | Elite Lighting | Item Name | Recessed LED Fixture |
Type | Slim | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Beam Angle | 110° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 550 lm | Mounting Type | Surface |
Housing Finish | White | Application | Residential, Office, Retail, Hospitality, Soffits, Drop Ceilings, Attics, Hallways, Bathrooms, Kitchens, Basements, Entry Ways, Elevators, Apartments |
Packages
1 - UNIT - 1 |