eltrl474550lselectcctwh

ELITE LIGHTING 4-inch 550LM RL474 Series Round Adjustable Slim LED, White

In Stock
Price $25.98 $36.32 / EA
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:RL474550LSELECTCCTWH

Description

RL474 high performance 4" LED luminaire, engineered for New Constructions, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is supplied with a remote driver. It's small aperture and shallow depth make it an ideal choice for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name Recessed Downlight Fixture
Type Adjustable, Slim, Dimmable, IC Rated, Airtight Fixture Wattage 9 W
Lamp Type LED Housing Material Die-Cast Aluminum
Beam Angle 10° Recessed Trim Type 4 in Round
Average Life 50000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80 Lumens 550 lm
Mounting Type Recessed Housing Finish White
Dimensions 5 in dia x 4 in H Standards IES LM79-08, LM80 and TM-30, TM-21, Energy Star Certified, JA8 Compliant

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok