Abbotsford
eltrl475850lselectcctbk

ELITE LIGHTING 4-inch 120V 850LM RL475 Series Round Slim Multi CCT LED, Black

Price $25.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:RL475850L27K30K35K40K50K

Description

Round 4” fixtures with integral LEDs. One driver for every fixture required. PF0.95.Maximum number of fixtures per standard 150W LED dimmer: 12PRODUCT FEATURES:- Dimmable- ETL Approved and Energy Star Certified- Air-tight and wet location approved- Pot light housing is not required even for insulated ceilings- Fast and easy to install in limited space locations- External driver factory mounted inside connector box- New construction rough-in plates and jumper cables available- 50,000 Hours Life

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture with Multi CCT
Type IC, Triac Dimmable, High Performance, Slim Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Housing Material Cast Aluminum Series RL475
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 850 lm Mounting Type Recessed
Housing Finish Black Dimensions 4.9 in dia x 0.9 in H
Standards cETLus Listed, Energy Star Certified, JA8 Approved Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok