eltrl479850lselectcctwh

ELITE LIGHTING RL479850L27K3K35K4K5KWH FIXT LED SLIM RCS 4inRGS SELECT CCT 850LM WH

In Stock
Price $22.98 $30.32 / EA
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:RL479850L27K3K35K4K5KWH

Description

4 inch round baffle slim multi-CCT LED luminaire engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Baffle trim delivers glare-free comfortable illumination. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture with Multi-CCT
Type IC, Selectable, Slim, TRIAC Dimmable Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Housing Material Die-Cast Aluminum Series RL479
Recessed Trim Type 4 in Round Baffle Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lumens 850 lm Mounting Type Recessed
Housing Finish White Dimensions 5 in dia x 0.9 in H
Standards cETLus Listed, Energy Star Certified, JA8 Compliant Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1 24 - UNIT - 24 960 - SKID - 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok