Abbotsford
eltrl617900l30k90wh

ELITE LIGHTING 6-inch RL617 Series LED Closet Light w/Built-In PIR Motion Sensor, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL617-900L-120-30K-90-WH

Description

The RL617 LED closet light with a built-in PIR motion sensor detects movement up to 16 feet away. Designed for recessed or surface mount installation over standard 4” junction boxes. Light turns on/off automatically when movement is detected. Suitable for closet, pantry, basement, stairs, hallway or restrooms, and other indoor applications.

Specifications

Brand Name Elite Lighting Item Name Retrofit Closet Light with PIR Motion Sensor
Type High Performance, Round Voltage Rating 120 V
Fixture Wattage 15.0015 W Housing Material Polycarbonate
Lamp Wattage 15 W Light Output 69 lm/W
Recessed Trim Type 6 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 1034 lm Mounting Type Surface
Housing Finish White Dimensions 7-3/4 in dia x 1-1/4 in H
Standards cETLus Listed, Energy Star Certified, Damp Location Listed, IC Certified, JA8E Application New Construction, Remodel, Retrofit, Junction Box and Downlight Applications
UPC 848070094952

Packages

1 - UNIT - 1 18 - UNIT - 18
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $36.21 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok