Abbotsford
eltrl6293016wwh

ELITE LIGHTING 6-inch/5-inch 120V 1000LM RL629 Series Universal LED Retrofit Reflector Lighting Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL6291000L12030K16KWWH

Description

The RL629 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdam ellipses. The RL629 LED retrofits meet all new mandatory California Title 24 requirements. The Elite RL629 LED Module has been engineered for new constructions to meet Title-24’s “No Edison Socket” mandate. The Elite RL629 LED system works in our dedicated (LD6IC-AT, LD6RIC-AT, LD5IC-AT, and LD5RIC-AT) housings and our existing 6” Incandescent housings (B6ICAT, EZ6IC-AT, B26IC-AT, B26RIC-AT, B6RIC-AT) but is also suitable for using in most 6” & 5” Incandescent recessed downlight housings in the market. FEATURES: • Over 950 usable lumens are directed from the luminaire to the work surface • Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power • Rated at 90+ CRI to meet California Title-24 strict compliance standards • Life tested to ensure light output up to 50,000 hours of operation to L70 • Glare reducing cut-off angle of 55 degrees • High performance optic hides LED chip image but still delivers an even beam of light • Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light • Tested to LM-79 and LM-80 standards • UL listed for safety

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module
Type Universal Voltage Rating 120 V Input
Lamp Type LED Lamp Wattage 15 W
Average Life 50000 hr Color Temperature 30000 - 16000 K
Color Rendering Index (CRI) 90 Lumens 1000 lm
Housing Finish Warm White Dimensions 7.4 in W x 4.6 in H
For Use With 6 and 5 in Incandescent Recessed Housings Standards cULus Listed, RoHS Compliant, IECC, California Title 24, Washington state, LM79/LM80
Application For Wet Locations, Damp Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok