Abbotsford
eltrl375500lselectcctwh

ELITE LIGHTING 3-inch 120V 500LM RL375 Series Round Dimmable Slim Multiple CCTLED Downlight, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL375500L27K3K35K4K5KWH

Description

Round 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.PRODUCT FEATURES:- Dimmable - Type IC Rated – Approved for Direct Contact with Insulation - Air-tight and wet location approved - Pot Light Housing is NOT Required even for Insulated Ceilings - Fast and Easy to Install in Limited Space Locations - External Driver Factory Mounted Inside Connection Box - 120V or 277V-347V - NeConstruction Rough-In Plates and Jumper Cables Available - 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name Slim LED Luminaire
Type IC, Triac Dimming, High Performance Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Cast Aluminum Series RL375
Recessed Trim Type 3 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 500 lm Mounting Type Recessed
Housing Finish White Dimensions 3-3/4 in dia x 1 in H
Special Features Multiple CCT, -40 to 104 °F Ambient Temperature, >0.95 Power Factor, 60 Hz Frequency Standards Energy Star Certified, IC Rated, Damp Location Listed, cETLus Listed, JA8 Approved
Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok