Abbotsford
iplrfl4sdwww120

IP LIGHTING 6W 4 inch Fixture LED Thin Recessed, White

Price $28.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-RFL4SD-W-WW-120

Description

Ultra thin recessed LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting Item Name LED Recessed Light
Type Direct Light Outlet, Symmetric Voltage Rating 120 VAC, 1 - 10 V Dimming
Fixture Wattage 6 W Lamp Type Not Exchangeable LED
Housing Material Aluminum Lamp Wattage 6 W
Light Color White Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 600 lm
Mounting Type Ceiling Housing Finish White, Matte
Dimensions 117.5 mm OD x 12.7 mm H Includes Control Unit, 4 in Trim

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok