Abbotsford
junwf4sww590crimwm6

ACUITY 4-inch 120V 650LM LED Ultra-Thin Wafer Switchable Downlight, Matte White

Price $19.29 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2678S7
Documents Documents

Description

The 4-inch Juno Waferâ„¢ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Fixture Type Switchable, Ultra-Thin, Wafer
Voltage Rating 120 V Fixture Wattage 9 W
Lamp Type LED Ceiling Opening 4 in
Housing Material Die-Cast Aluminum Series WF4
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 650 lm
Mounting Type Recessed Housing Finish Matte White
Dimensions 5 in L x 3 in H Standards UL Listed, CSA Certified, Energy Star Certified, Wet Locations Listed
Application For General-Purpose Applications UPC 194994243465

Packages

6 - UNIT - (6) 540 - SKID - 540
This website uses cookies to ensure you get the best experience on our website. Read more
Ok