Abbotsford
lclcr10r30940uw

PHILIPS LIGHTING 10 inch 120/277V 4000K 3000LM Commercial Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400543579

Description

pEliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that with a large flange that allows retrofit capabilities into a variety of commercial recessed cans and you have the optimal solution for new or existing projects./pstrongBenefits/strongulliAdjustable lumen output switch = great for varying ceiling heights and different light level needsSimplified installation, perfect for CFL retrofits or new construction applicationsGlare-reducing lens provides soft uniform light/li/ulstrongFeatures/strongulliAdjustable lumen output switch allows you to make choices while you install or afterwardSturdy metal clips provide a solid fit and easy installationOut-of-the-box pre-wired with flexible metal conduit and easy-twist quick connectorUniversal voltage 120-277V50,000 hour rated life (L70)/li/ulstrongApplications/strongulliHospitals and Care CentersHospitalityRetailMulti-family developments and Assisted Living facilities/li/ul

Specifications

Brand Name Lightolier Item Name LED Downlight
Type Non-IC, Commercial, Retrofit Voltage Rating 120 - 277 V
Fixture Wattage 40 W Lamp Type LED
Series CR10R Amperage Rating 333 mA
Recessed Trim Type 9-1/2 in Round Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lumens 3000 lm Mounting Type Recessed
Housing Finish White Dimensions 11.28 in dia x 4.84 in H
Special Features -20 to 40 °C Operating Temperature, 60 Hz Frequency, >0.9 Power Factor, 83.8 lm/W, 8.6 - 10.4 in Aperture Range Standards cULus Listed, Energy Star Certified, RoHS Compliant
Application For Hospitals and Care Centers, Hospitality Retail Multi-Family Developments and Assisted Living Facilities, Retail Store, Residential and Office UPC 190096017768

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok